
- Removable Inner Ring - Straight
- 9" ID x 17" OD x 4 5/8" Wide
- w/o Oil Hole
- Open
- R3 - Standard Clearance
O.D. | 17 in |
Fillet Radius | 0.2 in |
Origin | Cylindrical Radial |
Radial Internal Clearance Specification | R3 - Standard Clearance |
Special Features | Bearings Marked Serially |
Capacity | High Capacity |
I.D. | 9 in |
Limiting Speed - Grease | 455 rpm |
Precision Ground | Yes |
Bore Type | Round Bore, Inch Type |
Self Aligning | No |
No. of Rows | 1 |
End Type | Open End |
Cage Material | Brass/Bronze |
Enclosure | Open |
Radial Internal Clearance | R3 |
Bearing Design | Removable Inner Ring – Straight |
Oil Hole | w/o Oil Hole |
Limiting Speed - Oil | 910 rpm |
Tolerance | Iso Class 0 (RBEC 1) |
Housing Shoulder Diameter | 15.56 in |
Weight | 185.93 LB |
EAN or UPC | 87796021662 |
