- 2" Shaft Diameter
- 2.561" Housing Bore
- 0.549" Width
- Dual Lip w/o Spring
- Internal
| Lip Style | Internal |
| Temperature Range [Max] | 225 °F |
| Construction | 49 |
| Spring Material | None |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Lip Type | Dual Lip w/o Spring |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Case Construction | Steel Case w/o Inner Case |
| Housing Bore Dia. | 2.561 in |
| Inch/Metric | Inch |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 0 psi |
| Seal Application | General Purpose |
| Shaft Dia. | 2 in |
| Weight | 0.07 LB |
| EAN or UPC | 53893515496 |

