- Timken TQO assembly
- consists of 2-8976D cone, 1-8920XD cup, 2-8920 cup , 1 -X2H-8975D spacer, and 2- Y1S-8920 .004" E.P.
- Standard Tolerance
| Static Load Rating [Max] | 688000 lbf |
| I.D. | 8.01 in |
| Tolerance | Standard |
| K Factor | 1.32 |
| Assembly | TQO |
| Series | 8900 |
| O.D. | 11.75 in |
| Weight | 91.83 LB |
| EAN or UPC | 53893388151 |

