Skip to content Skip to navigation menu
Tapered Roller Bearing Single Cup

892-3

Tapered Roller Bearing Single Cup
Item #101189450
  • Series 895 Single Cup
  • 9" OD x 1 3/4" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Precision Tolerance
Tapered Roller Bearing Single Cup
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 895 Single Cup
  • 9" OD x 1 3/4" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Precision Tolerance
Cup Type Single Cup
Series 895
O.D. 9 in
Bearing Type Single Cup
Enclosure N/A
Housing Fillet Radius [Max] 0.13 in
Origin Cups
Cone Width N/A
I.D. N/A
Tolerance Precision
Material Steel
Cup Width 1 3/4 in
O.D. Type Straight
Weight 7.135 LB
EAN or UPC 53893098241
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison