- 88000 Series Single Cone
- 9 5/16" Straight Bore
- 1 3/4" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Tolerance | Standard |
| K Factor | 1.199637 |
| Cup Width | N/A |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 9 5/16 in |
| Cone Width | 1.75 in |
| Series | 88000 |
| Radial Rating | 25139.3 lbf |
| Enclosure | Open |
| O.D. | N/A |
| Origin | Cones |
| Bearing Type | Single Cone |
| Weight | 13.89 LB |
| EAN or UPC | 53893431956 |

