- 88000 Series Single Cone
- 9 1/4" Straight Bore
- 1 15/16" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| K Factor | 1.199637 |
| Cup Width | N/A |
| Origin | Cones |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Material | Steel |
| O.D. | N/A |
| Enclosure | Open |
| I.D. | 9 1/4 in |
| Cone Width | 1 15/16 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Series | 88000 |
| Tolerance | Standard |
| Radial Rating | 25139.3 lbf |
| Bearing Type | Single Cone |
| Weight | 16.245 LB |
| EAN or UPC | 53893431840 |

