- 0.402" Shaft Diameter
- 0.999" Housing Bore
- 0.180" Width
- Single Lip w/o Spring
- Internal
| Surface Speed [Nom] | 2,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Lip Material | Fluoroelastomer - Viton |
| Case Construction | Rubber Covered Steel Ring |
| Pressure | 0 psi |
| Shaft Dia. | 0.402 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Inch/Metric | Inch |
| Lip Type | Single Lip w/o Spring |
| Lip Style | Internal |
| Seal Design | Molded Design |
| Housing Bore Dia. | 0.999 in |
| Spring Material | None |
| Temperature Range [Max] | 400 °F |
| Construction | 24 |
| Weight | 0.03 LB |

