- Series 88000 Single Cup
- 12 7/8" OD x 1 3/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Enclosure | N/A |
| Material | Steel |
| Cone Width | N/A |
| Cup Type | Single Cup |
| O.D. Type | Straight |
| O.D. | 12.875 in |
| Tolerance | Standard |
| Radial Rating | 25139.3 lbf |
| K Factor | 1.199637 |
| I.D. | N/A |
| Origin | Cups |
| Series | 88000 |
| Cup Width | 1 3/8 in |
| Weight | 9.186 LB |
| EAN or UPC | 53893428765 |

