- 87000 Series Single Cone
- 7 5/8" Straight Bore
- 1 7/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Tolerance | Standard |
| K Factor | 1.405719 |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Cone Width | 1.875 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Origin | Cones |
| I.D. | 7 5/8 in |
| Cone Type | Single Cone |
| Radial Rating | 23177.4 lbf |
| Series | 87000 |
| Cup Width | N/A |
| Enclosure | Open |
| Weight | 13.893 LB |
| EAN or UPC | 53893427171 |

