- 87000 Series Single Cone
- 7 3/8" Straight Bore
- 1 7/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| K Factor | 1.405719 |
| Tolerance | Standard |
| Origin | Cones |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Material | Steel |
| Enclosure | Open |
| Cone Width | 1.875 in |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 7 3/8 in |
| Series | 87000 |
| Radial Rating | 23177.4 lbf |
| O.D. | N/A |
| Weight | 15.381 LB |
| EAN or UPC | 53893426761 |

