- 855 Series Double Cone
- 4" Straight Bore
- 5" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Radial Rating | 24694.7 lbf |
| Cone Type | Double Cone |
| I.D. | 4 in |
| O.D. | N/A |
| Origin | Cones |
| Tolerance | Standard |
| Material | Steel |
| K Factor | 1.744459 |
| Series | 855 |
| Cup Width | N/A |
| Enclosure | Open |
| Cone Width | 5 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Bearing Type | Double Cone |
| Bore Type | Round Bore |
| Weight | 19.86 LB |
| EAN or UPC | 53893097954 |

