- 5 1/2" Shaft Diameter
- 7.624" Housing Bore
- 1 1/4" Width
- Dual Lip w/One Spring
- Internal
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 5.5 in |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Pressure | 7 psi |
| Housing Bore Dia. | 7.624 in |
| Temperature Range [Max] | 225 °F |
| Construction | 21 |
| Lip Type | Dual Lip w/One Spring |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Inch/Metric | Inch |
| Weight | 1.728 LB |
| EAN or UPC | 53893515113 |

