- 8500 Series Single Cone
- 9 1/2" Straight Bore
- 2 1/16" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| Material | Steel |
| Cone Type | Single Cone |
| K Factor | 1.436533 |
| I.D. | 9 1/2 in |
| O.D. | N/A |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 1/4 in |
| Cup Width | N/A |
| Origin | Cones |
| Tolerance | Standard |
| Series | 8500 |
| Enclosure | Open |
| Radial Rating | 30129.2 lbf |
| Cone Width | 2 1/16 in |
| Weight | 16.804 LB |
| EAN or UPC | 53893154176 |

