- Timken TQO assembly
- consists of 2-6576DW cone, 1-8520CD cup, 2-8520 cup , 1 -X1H-8576 spacer, and 2- Y1S8520 .008" E.P.
- Standard Tolerance
| Assembly | TQO |
| K Factor | 1.44 |
| Series | 8500 |
| O.D. | 12.875 in |
| Tolerance | Standard |
| End Play | 0.008 in |
| I.D. | 9 1/4 in |
| Static Load Rating [Max] | 960000 lbf |
| Weight | 110.95 LB |
| EAN or UPC | 53893827865 |

