- 8500 Series Single Cone
- 9 1/4" Straight Bore
- 2 1/16" Wide
- 1/4" Maximum Shaft Fillet Radius
- Precision Grade
| Bore Type | Round Bore |
| I.D. | 9 1/4 in |
| Enclosure | Open |
| Bearing Type | Single Cone |
| Tolerance | Precision |
| O.D. | N/A |
| Cone Type | Single Cone |
| Material | Steel |
| Cone Width | 2 1/16 in |
| Origin | Cones |
| Series | 8500 |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 1/4 in |
| Weight | 19.203 LB |
| EAN or UPC | 53893153223 |

