- 4.740" Shaft Diameter
- 6.001" Housing Bore
- 1/2" Width
- Single Lip w/o Spring
- External
| Housing Bore Dia. | 6.001 in |
| Pressure | 0 psi |
| Lip Type | Single Lip w/o Spring |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -50 °F |
| Surface Speed [Nom] | 750 ft/min |
| Shaft Dia. | 4.74 in |
| Lip Style | External |
| Construction | 8L |
| Seal Design | Assembled Design |
| Spring Material | None |
| Inch/Metric | Inch |
| Lip Material | Leather |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010 Max |
| Weight | 0.28 LB |

