Skip to content Skip to navigation menu
Tapered Roller Bearing Single Cup with Flange

8520B

Tapered Roller Bearing Single Cup with Flange
Item #101189377
  • Series 8500 Single Cup
  • 12 7/8" OD x 1 7/16" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Flanged Outside Diameter
  • Standard Tolerance
Tapered Roller Bearing Single Cup with Flange
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 8500 Single Cup
  • 12 7/8" OD x 1 7/16" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Flanged Outside Diameter
  • Standard Tolerance
Radial Rating 30129.2 lbf
Enclosure N/A
Cup Type Single Cup
O.D. 12.875 in
Tolerance Standard
Bearing Type Single Cup
Material Steel
Housing Fillet Radius [Max] 0.13 in
K Factor 1.437
I.D. N/A
Cup Width 1 7/16 in
Origin Cups
Cone Width N/A
O.D. Type Flanged
Series 8500
Weight 10.094 LB
EAN or UPC 53893151847
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison