- Single Cup, 8500 Series, 12.875" OD, Class 3 Precision
| Material | Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. | 12.875 in |
| Enclosure | N/A |
| Cone Width | N/A |
| Bearing Type | Single Cup |
| Tolerance | Precision |
| Series | 8500 |
| O.D. Type | Straight |
| Cup Width | 1 7/16 in |
| I.D. | N/A |
| Origin | Cups |
| Cup Type | Single Cup |
| Weight | 8.4 LB |
| EAN or UPC | 53893151755 |

