- Series 8500 Single Cup
- 12 7/8" OD x 1 7/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| I.D. | N/A |
| Tolerance | Precision |
| Cone Width | N/A |
| Cup Type | Single Cup |
| Series | 8500 |
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. | 12.875 in |
| Enclosure | N/A |
| O.D. Type | Straight |
| Cup Width | 1 7/16 in |
| Origin | Cups |
| Bearing Type | Single Cup |
| Material | Steel |
| Weight | 9.245 LB |
| EAN or UPC | 53893151748 |

