- 1.687" Shaft Diameter
- 2.623" Housing Bore Diameter
- .437" Width
- Acrylates
- Type47
| Pressure | 7 psi |
| Lip Material | Acrylates |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Lip Style | Internal |
| Temperature Range [Min] | -30 °F |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 300 °F |
| Inch/Metric | Inch |
| Shaft Dia. | 1.687 in |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/o Inner Case |
| Lip Type | Dual Lip w/One Spring |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 2.623 in |
| Construction | 47 |
| Weight | 0.09 LB |
| EAN or UPC | 53893514840 |

