- 835 Series Single Cone
- 3 1/2" Straight Bore
- 2.2190" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| O.D. | N/A |
| I.D. | 3 1/2 in |
| Cone Width | 2.219 in |
| Material | Steel |
| Bearing Type | Single Cone |
| Tolerance | Precision |
| Series | 835 |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.140 in |
| Enclosure | Open |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Weight | 7.635 LB |
| EAN or UPC | 53893095325 |

