- Series 84000 Single Cup
- 15 1/2" OD x 1 3/4" Wide
- 1/4" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| I.D. | N/A |
| O.D. Type | Straight |
| Cup Width | 1.75 in |
| O.D. | 15.5 in |
| Enclosure | N/A |
| K Factor | 0.9581769 |
| Cone Width | N/A |
| Tolerance | Standard |
| Cup Type | Single Cup |
| Series | 84000 |
| Origin | Cups |
| Bearing Type | Single Cup |
| Housing Fillet Radius [Max] | 0.25 in |
| Radial Rating | 27280.1 lbf |
| Weight | 15.0 LB |
| EAN or UPC | 53893418322 |

