- Series 835 Single Cup
- 6 5/8" OD x 1 5/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Special Steel
- Standard Tolerance
| Material | Special Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| I.D. | N/A |
| O.D. | 6.625 in |
| Tolerance | Standard |
| O.D. Type | Straight |
| Cup Width | 1 5/8 in |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| Series | 835 |
| Origin | Cups |
| K Factor | 1.951711 |
| Cup Type | Single Cup |
| Cone Width | N/A |
| Radial Rating | 22075.4 lbf |
| Weight | 4.019 LB |
| EAN or UPC | 53893094359 |

