- 82700 Series Double Cone
- 7.4896" Tapered Bore
- 4 3/8" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 4 3/8 in |
| Bearing Type | Double Cone |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.060 in |
| Series | 82700 |
| Tolerance | Standard |
| Cone Type | Double Cone |
| O.D. | N/A |
| Bore Type | Tapered Bore |
| K Factor | 1.63453 |
| I.D. | 7.4896 in |
| Origin | Cones |
| Enclosure | Open |
| Radial Rating | 32955.8 lbf |
| Cup Width | N/A |
| Weight | 40.025 LB |
| EAN or UPC | 53893415437 |

