- 82000 Series Double Cone
- 5 13/16" Tapered Bore
- 5.2100" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Cup Width | N/A |
| Radial Rating | 27795.9 lbf |
| Bearing Type | Double Cone |
| Cone Width | 5.21 in |
| Enclosure | Open |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.060 in |
| K Factor | 1.321648 |
| Origin | Cones |
| Material | Steel |
| Bore Type | Tapered Bore |
| Cone Type | Double Cone |
| Series | 82000 |
| I.D. | 5 13/16 in |
| Weight | 33.61 LB |
| EAN or UPC | 53893413402 |

