- Series 820000 Single Cup
- 16" OD x 2 3/4" Wide
- 1/4" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Precision Tolerance
| Bearing Type | Single Cup |
| Enclosure | N/A |
| Cone Width | N/A |
| O.D. | 16 in |
| Cup Type | Single Cup |
| Origin | Cups |
| Cup Width | 2 3/4 in |
| Tolerance | Precision |
| Series | 820000 |
| O.D. Type | Flanged |
| I.D. | N/A |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.25 in |
| Weight | 41.5 LB |
| EAN or UPC | 53893697635 |

