- Series 81000 Single Cup
- 9.646" OD x 1 5/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 1 5/16 in |
| Enclosure | N/A |
| Radial Rating | 21680 lbf |
| I.D. | N/A |
| Bearing Type | Single Cup |
| Tolerance | Standard |
| K Factor | 1.660215 |
| Cone Width | N/A |
| Series | 81000 |
| Origin | Cups |
| Cup Type | Single Cup |
| O.D. | 9.646 in |
| Weight | 5.261 LB |
| EAN or UPC | 53893411125 |

