- 81000 Series Single Cone
- 5.9055" Straight Bore
- 1.9690" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Bearing Type | Single Cone |
| Series | 81000 |
| I.D. | 5.9055 in |
| Cone Type | Single Cone |
| O.D. | N/A |
| Bore Type | Round Bore |
| Radial Rating | 21680 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cup Width | N/A |
| K Factor | 1.660215 |
| Material | Steel |
| Origin | Cones |
| Enclosure | Open |
| Cone Width | 1.969 in |
| Weight | 12.204 LB |
| EAN or UPC | 53893408729 |

