- Tapered Roller Bearing
- 17.625 in Inside Diameter
- 21.75 in Outside Diameter
- 1.75 in Cone Width
| Bearing Type | Assembly, Cone |
| Rows of Balls | Single |
| Tolerance | Class 2 (Pinion) |
| Inch/Metric | Inch |
| Housing Fillet Radius [Max] | 0.13 in |
| Outside Dia. | 21.75 in |
| Cone Width | 0.933 in |
| Cup Width | 1.25 in |
| K Factor | 1.83 |
| I.D. | 1 5/8 in |
| Shaft Fillet Radius [Max] | 0.130 in |
| Inside Dia. | 17.625 in |
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 348000 lbf |
| Series | 80000 |
| Housing Shoulder Diameter | 20.91 in |
| O.D. | 21.75 in |
| Assembly | TS |
| One-Row Radial Rating C90 | 35800 lbf |
| Weight | 45.018 LB |
| EAN or UPC | 53893406688 |

