- Tapered Roller Bearing Set
- 17" ID x 21 3/4" OD x 1.7499" Wide
- Class 2 (Standard)
| Tolerance | Class 2 (Standard) |
| Assembly | TS |
| Cone/Cup | Cup/Cone |
| Shaft Fillet Radius [Max] | 0.130 in |
| One-Row Radial Rating C90 | 35800 lbf |
| Housing Fillet Radius [Max] | 0.13 in |
| Housing Shoulder Diameter | 20.91 in |
| K Factor | 1.83 |
| O.D. | 21.75 in |
| I.D. | 17 in |
| Cone Width | 1 3/4 in |
| Series | 80000 |
| Cup Width | 1 1/4 in |
| Static Load Rating [Max] | 348000 lbf |
| Weight | 56.542 LB |
| EAN or UPC | 53893406589 |

