- 795 Series Single Cone
- 5" Straight Bore
- 1.9690" Wide
- 0.130" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Cone Type | Single Cone |
| Radial Rating | 19250.5 lbf |
| Origin | Cones |
| Bearing Type | Single Cone |
| Cone Width | 1.969 in |
| Bore Type | Round Bore |
| Enclosure | Open |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.130 in |
| I.D. | 5 in |
| Material | Steel |
| Series | 795 |
| Tolerance | Standard |
| K Factor | 1.27367 |
| Weight | 8.663 LB |
| EAN or UPC | 53893092577 |

