Skip to content Skip to navigation menu
Tapered Roller Bearing Double Cone

797DE

Tapered Roller Bearing Double Cone
Item #101189277
  • 795 Series Double Cone
  • 4 15/16" Straight Bore
  • 7 1/4" Wide
  • 0.030" Maximum Shaft Fillet Radius
  • Standard Tolerance
Tapered Roller Bearing Double Cone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 795 Series Double Cone
  • 4 15/16" Straight Bore
  • 7 1/4" Wide
  • 0.030" Maximum Shaft Fillet Radius
  • Standard Tolerance
Cup Width N/A
Bore Type Round Bore
Radial Rating 20407.6 lbf
Series 795
Enclosure Open
Material Steel
Cone Width 7 1/4 in
Cone Type Double Cone
Origin Cones
Bearing Type Double Cone
K Factor 1.27367
O.D. N/A
Tolerance Standard
Shaft Fillet Radius [Max] 0.030 in
I.D. 4 15/16 in
Weight 25.608 LB
EAN or UPC 53893092485
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison