- Tapered Roller Bearing Set
- 5.1181" ID x 8 1/8" OD x 1 7/8" Wide
- Class 0
| One-Row Radial Rating C90 | 20400 lbf |
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 133000 lbf |
| K Factor | 1.27 |
| O.D. | 8.125 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Width | 1 7/8 in |
| Housing Fillet Radius [Max] | 0.13 in |
| I.D. | 5.1181 in |
| Cup Width | 1 3/8 in |
| Tolerance | Class 0 (High-Precision) |
| Series | 795 |
| Housing Shoulder Diameter | 7.8 in |
| Assembly | TS |
| Weight | 12.36 LB |
| EAN or UPC | 53893092249 |

