- 2 1/4" Shaft Diameter
- 3.061" Housing Bore
- 1/2" Width
- Dual Lip w/One Spring
- Internal
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Min] | -30 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Lip Material | Acrylates |
| Spring Material | Carbon Steel Garter |
| Construction | 41 |
| Temperature Range [Max] | 300 °F |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 3,000 ft/min |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Pressure | 7 psi |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 3.061 in |
| Shaft Dia. | 2.25 in |
| Inch/Metric | Inch |
| Weight | 0.172 LB |
| EAN or UPC | 53893514482 |

