- Series 795 Single Cup
- 8 1/8" OD x 1 3/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| I.D. | N/A |
| Enclosure | N/A |
| Cup Type | Single Cup |
| O.D. Type | Flanged |
| Cone Width | N/A |
| Cup Width | 1 3/8 in |
| Series | 795 |
| Bearing Type | Single Cup |
| Origin | Cups |
| Tolerance | Standard |
| O.D. | 8.125 in |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 4.557 LB |
| EAN or UPC | 53893091242 |

