- Series 790000 Double Cup
- 22" OD x 8 3/4" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| Cup Type | Double Cup |
| Bearing Type | Double Cup |
| Cone Width | N/A |
| O.D. Type | Straight |
| I.D. | N/A |
| Cup Width | 8 3/4 in |
| Tolerance | Standard |
| K Factor | 1.478172 |
| Origin | Cups |
| Enclosure | N/A |
| Radial Rating | 154081.2 lbf |
| Housing Fillet Radius [Max] | 0.06 in |
| Series | 790000 |
| O.D. | 22 in |
| Weight | 224.069 LB |
| EAN or UPC | 53893689760 |

