- Series 790000 Single Cup
- 22" OD x 3 7/8" Wide
- 1/4" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Width | 3 7/8 in |
| Series | 790000 |
| Origin | Cups |
| O.D. Type | Straight |
| O.D. | 22 in |
| Material | Steel |
| Cup Type | Single Cup |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| Enclosure | N/A |
| Tolerance | Standard |
| Radial Rating | 154081.2 lbf |
| K Factor | 1.478172 |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.25 in |
| Weight | 99.16 LB |
| EAN or UPC | 53893689708 |

