- 775 Series Double Cone
- 4 1/8" Straight Bore
- 4.0300" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 4 1/8 in |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Series | 775 |
| K Factor | 1.514784 |
| Bearing Type | Double Cone |
| Enclosure | Open |
| Cone Width | 4.03 in |
| Radial Rating | 18676.5 lbf |
| Material | Steel |
| Cone Type | Double Cone |
| Shaft Fillet Radius [Max] | 0.060 in |
| Origin | Cones |
| O.D. | N/A |
| Cup Width | N/A |
| Weight | 13.367 LB |
| EAN or UPC | 53893090146 |

