- Tapered Roller Bearing Set
- 2 1/2" ID x 5.513" OD x 1 7/16" Wide
- Class 0
| Assembly | TS |
| I.D. | 2 1/2 in |
| Housing Fillet Radius [Max] | 0.09 in |
| Static Load Rating [Max] | 43400 lbf |
| One-Row Radial Rating C90 | 9230 lbf |
| K Factor | 0.67 |
| Tolerance | Class 0 (High-Precision) |
| Shaft Fillet Radius [Max] | 0.090 in |
| Cone/Cup | Cup/Cone |
| Cone Width | 1.3085 in |
| O.D. | 5.513 in |
| Cup Width | 0.926 in |
| Series | 78000 |
| Housing Shoulder Diameter | 5.2 in |
| Weight | 5.504 LB |
| EAN or UPC | 53893401874 |

