- 78000C Series Single Cone
- 2 3/8" Straight Bore
- 1.3090" Wide
- 0.200" Maximum Shaft Fillet Radius
- Standard Tolerance
| K Factor | 0.6744606 |
| Cone Width | 1.309 in |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.200 in |
| Material | Steel |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| I.D. | 2 3/8 in |
| Origin | Cones |
| O.D. | N/A |
| Series | 78000C |
| Radial Rating | 10770.8 lbf |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Cup Width | N/A |
| Weight | 3.27 LB |
| EAN or UPC | 53893401607 |

