- 775 Series Single Cone
- 4" Straight Bore
- 1.8900" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| Shaft Fillet Radius [Max] | 0.140 in |
| Origin | Cones |
| Enclosure | Open |
| Cone Width | 1.89 in |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Tolerance | Precision |
| Cup Width | N/A |
| O.D. | N/A |
| Material | Steel |
| I.D. | 4 in |
| Series | 775 |
| Cone Type | Single Cone |
| Weight | 7.081 LB |
| EAN or UPC | 53893088761 |

