- Series 77000 Single Cup
- 6 3/4" OD x 1 5/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| I.D. | N/A |
| Origin | Cups |
| Material | Steel |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.13 in |
| Tolerance | Standard |
| K Factor | 1.591347 |
| Cup Width | 1.625 in |
| Series | 77000 |
| Cone Width | N/A |
| Cup Type | Single Cup |
| O.D. | 6.75 in |
| Bearing Type | Single Cup |
| Radial Rating | 18332.1 lbf |
| Enclosure | N/A |
| Weight | 4.16 LB |
| EAN or UPC | 53893399720 |

