- 77000 Series Single Cone
- 3 3/4" Straight Bore
- 1.9000" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| Bearing Type | Single Cone |
| I.D. | 3 3/4 in |
| Bore Type | Round Bore |
| Cone Width | 1.9 in |
| Enclosure | Open |
| Origin | Cones |
| Material | Steel |
| Cone Type | Single Cone |
| O.D. | N/A |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| Tolerance | Precision |
| Series | 77000 |
| Weight | 6.367 LB |
| EAN or UPC | 53893399171 |

