| Inch/Metric | Inch |
| Bearing Type | Cone |
| Tolerance | Class 2 (Pinion) |
| Cone Width | 1.25 in |
| I.D. | 1.875 in |
| Rows of Balls | Single |
| Weight | 6.365 LB |
| EAN or UPC | 53893399140 |
| Inch/Metric | Inch |
| Bearing Type | Cone |
| Tolerance | Class 2 (Pinion) |
| Cone Width | 1.25 in |
| I.D. | 1.875 in |
| Rows of Balls | Single |
| Weight | 6.365 LB |
| EAN or UPC | 53893399140 |