- Series 775 Single Cup
- 7 1/8" OD x 1 1/2" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Precision Tolerance
| Material | Steel |
| Bearing Type | Single Cup |
| Radial Rating | 18676.5 lbf |
| O.D. Type | Flanged |
| Cup Type | Single Cup |
| Series | 775 |
| Cup Width | 1 1/2 in |
| K Factor | 1.515 |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Cone Width | N/A |
| O.D. | 7.125 in |
| I.D. | N/A |
| Tolerance | Precision |
| Weight | 4.475 LB |
| EAN or UPC | 53893086750 |

