- 755 Series Double Cone
- 3 1/2" Straight Bore
- 4 1/4" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| I.D. | 3 1/2 in |
| Origin | Cones |
| Cone Width | 4 1/4 in |
| Cone Type | Double Cone |
| Series | 755 |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.060 in |
| Radial Rating | 17658.1 lbf |
| Tolerance | Standard |
| Bearing Type | Double Cone |
| K Factor | 1.712413 |
| Bore Type | Round Bore |
| O.D. | N/A |
| Cup Width | N/A |
| Weight | 11.253 LB |
| EAN or UPC | 53893086392 |

