- Series 755 Single Cup
- 6 5/8" OD x 1 1/2" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| Material | Steel |
| O.D. Type | Straight |
| Origin | Cups |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| I.D. | N/A |
| Tolerance | Precision |
| Cup Width | 1.5 in |
| Cup Type | Single Cup |
| Series | 755 |
| Cone Width | N/A |
| O.D. | 6.625 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 4.991 LB |
| EAN or UPC | 53893084008 |

