- Series 755 Double Cup
- 6 3/8" OD x 3 3/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Precision Tolerance
| Series | 755 |
| Origin | Cups |
| Enclosure | N/A |
| Bearing Type | Double Cup |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Type | Double Cup |
| O.D. Type | Straight |
| O.D. | 6.375 in |
| Material | Steel |
| Cone Width | N/A |
| Tolerance | Precision |
| Cup Width | 3.375 in |
| Weight | 7.687 LB |
| EAN or UPC | 53893083780 |

