- 745 Series Single Cone
- 3.3480" Straight Bore
- 1.8370" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| Bore Type | Round Bore |
| Origin | Cones |
| Bearing Type | Single Cone |
| Series | 745 |
| Cone Width | 1.837 in |
| Cup Width | N/A |
| Tolerance | Precision |
| I.D. | 3.348 in |
| Material | Steel |
| O.D. | N/A |
| Enclosure | Open |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 4.884 LB |
| EAN or UPC | 53893082325 |

