- Series 74000 Single Cup
- 8 1/2" OD x 1 3/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Origin | Cups |
| O.D. | 8.5 in |
| Enclosure | N/A |
| Series | 74000 |
| O.D. Type | Flanged |
| Radial Rating | 20617.5 lbf |
| K Factor | 1.198 |
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| Tolerance | Standard |
| Cup Type | Single Cup |
| Cup Width | 1 3/8 in |
| I.D. | N/A |
| Bearing Type | Single Cup |
| Material | Steel |
| Weight | 4.771 LB |
| EAN or UPC | 53893396064 |

